14MX-35S-37
Description
14MX-35S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193035
BDI # 1094918
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
8MX-35S-21
Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES
Part # 77182035
BDI # 1117404
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
14MX-35S-68
Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196035
BDI # 1094919
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
8MX35S21-1610
Description
8MX35S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 21MMW BORED 1610 BUSH
Part # 8MX35S21-1610
BDI # 21977192
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
8MX35S36-1610
Description
8MX35S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 36MMW BORED 1610 BUSH
Part # 8MX35S36-1610
BDI # 21977194
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed