Page 1 of 3

Next

Compare
60XXH400-M

COMPARE

60XXH400-M

Description
60XXH400 SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH400

BDI # 997038

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 120.65
Face Width - Inch: 4.75

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
60XXH200-J

COMPARE

60XXH200-J

Description
60XXH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH200

BDI # 984267

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
60XXH500-M

COMPARE

60XXH500-M

Description
60XXH500 SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH500

BDI # 989964

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
60XXH300-J

COMPARE

60XXH300-J

Description
60XXH300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 60XXH300

BDI # 982602

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD60XXH500

COMPARE

QD60XXH500

Description
QD60XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 60T

B & B MANUFACTURING

Part # QD60XXH500

BDI # 22737942

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY