3 5V 1250 E
Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED
Part # 3 5V 1250 E
BDI # 618319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580194
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
4 5V 1250 E
Description
4 5V 1250 E V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Part # 4 5V 1250 E
BDI # 619316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580359
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4 B 124 SK
Description
4 B 124 SK V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 SK
BDI # 619146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581491
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.68
Outside Diameter - Millimeter:
322.072
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13326
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581759
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1