1928MT50A-F2.500
Description
1928MT50A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F2.500
BDI # 923300
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1928MT50A-F2.125
Description
1928MT50A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F2.125
BDI # 923297
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1928MT50A-F1.875
Description
1928MT50A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F1.875
BDI # 923295
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1928MT50A-F1.625
Description
1928MT50A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F1.625
BDI # 923293
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1928MT50A-F1.750
Description
1928MT50A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F1.750
BDI # 923294
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50