2914MT55AF-L48S1D
Description
2914MT55AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L48S1D
BDI # 923861
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L58F1G
Description
2914MT55AF L58F1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L58F1G
BDI # 923867
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT115AF-L75S2D
Description
2914MT115AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-L75S2D
BDI # 923796
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT115AF-L68S2
Description
2914MT115AF L68S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-L68S2
BDI # 923795
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L58F1H
Description
2914MT55AF L58F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L58F1H
BDI # 923868
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve