405MT15AF-L13SH
Description
405MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-L13SH
BDI # 925494
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
405MT15AF-L13SG
Description
405MT15AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-L13SG
BDI # 925493
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
408MT30AF-L36S1
Description
408MT30AF L36S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-L36S1
BDI # 925582
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
408MT30AF-L36SR
Description
408MT30AF L36SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-L36SR
BDI # 925583
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
4014MT85AF-L610S2
Description
4014MT85AF L610S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610S2
BDI # 925469
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85