488MT85AF-L75F2L
Description
488MT85AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-L75F2L
BDI # 926382
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
488MT85AF-L75F2G
Description
488MT85AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-L75F2G
BDI # 926380
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
488MT85AF-L75S2G
Description
488MT85AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-L75S2G
BDI # 926385
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
488MT85AF-L68F1R
Description
488MT85AF L68F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-L68F1R
BDI # 926373
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
488MT85AF-L68S2
Description
488MT85AF L68S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-L68S2
BDI # 926377
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85