5014MT40AF-L75F2D
Description
5014MT40AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75F2D
BDI # 926448
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L75F2G
Description
5014MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75F2G
BDI # 926450
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L75S2H
Description
5014MT40AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L75S2H
BDI # 926456
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L66F1P
Description
5014MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L66F1P
BDI # 926440
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT40AF-L66S1P
Description
5014MT40AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-L66S1P
BDI # 926444
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40