605MT15AF-L13SH
Description
605MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-L13SH
BDI # 926842
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
605MT15AF-L33SR
Description
605MT15AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-L33SR
BDI # 926847
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
605MT15AF-L55S1H
Description
605MT15AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT15AF-L55S1H
BDI # 926852
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
605MT25AF-L33SR
Description
605MT25AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-L33SR
BDI # 926866
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
605MT25AF-L44S1D
Description
605MT25AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 605MT25AF-L44S1D
BDI # 926868
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25