Page 1 of 69

Next

Compare
328MT50AF-L46F1F

COMPARE

328MT50AF-L46F1F

Description
328MT50AF L46F1F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L46F1F

BDI # 924445

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L46S1F

COMPARE

328MT50AF-L46S1F

Description
328MT50AF L46S1F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L46S1F

BDI # 924448

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L48SR

COMPARE

328MT50AF-L48SR

Description
328MT50AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L48SR

BDI # 924452

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L55S1H

COMPARE

328MT50AF-L55S1H

Description
328MT50AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L55S1H

BDI # 924454

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
328MT50AF-L55S1J

COMPARE

328MT50AF-L55S1J

Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-L55S1J

BDI # 924455

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 81.483
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY