4414MT40AF-L66S1R
Description
4414MT40AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S1R
BDI # 925733
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66S2
Description
4414MT40AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S2
BDI # 925734
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66S2C
Description
4414MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66S2C
BDI # 925735
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
5014MT115AF-L78F2G
Description
5014MT115AF L78F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT115AF-L78F2G
BDI # 926403
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT40AF-L510F1H
Description
4814MT40AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-L510F1H
BDI # 926073
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40