648MT50AF-L510F1J
Description
648MT50AF L510F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L510F1J
BDI # 927045
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
648MT50AF-L510F1L
Description
648MT50AF L510F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L510F1L
BDI # 927046
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
3614MT40AF-L66F2C
Description
3614MT40AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L66F2C
BDI # 924792
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT40AF-L66F1P
Description
3614MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L66F1P
BDI # 924789
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT40AF-L56F1L
Description
3614MT40AF L56F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L56F1L
BDI # 924782
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40