16L050
Description
16L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 16L050
BDI # 615927
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573825
Pitch Diameter - Millimeter:
48.51
16XL037
Description
16XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 16XL037
BDI # 615949
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.699
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573847
Pitch Diameter - Millimeter:
25.87
16L075-6FS6
Description
16L075-6FS6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE STEEL 16T
Part # 16L075-6FS6
BDI # 22711445
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
PL3-016DF090
Description
PL3-016DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54566
BDI # 173576
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
PL5-016DF090
Description
PL5-016DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54787
BDI # 173797
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore