19214MT115A
Description
19214MT115A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A
BDI # 923213
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT170A
Description
19214MT170A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A
BDI # 923227
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170