Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
PHP 192-8M-30RSB
Description
PHP 192-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-8M-30RSB
BDI # 1289975
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 192-8M-50RSB
Description
PHP 192-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-8M-50RSB
BDI # 1290011
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 192-8M-85RSB
Description
PHP 192-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-8M-85RSB
BDI # 1290045
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85