Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
3MR-34S-15
Description
3MR-34S-15 SYNCHRONOUS PULLEY ; 3MR P 34GROVES 15MM W
Part # 78436036
BDI # 1105488
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577433
Pitch Diameter - Millimeter:
151.52
W3414M120-MPB
Description
W3414M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3414M120-MPB
BDI # 612999
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577921
Pitch Diameter - Millimeter:
151.52
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore