Page 1 of 3

Next

Compare
PB14MX43S125

COMPARE

PB14MX43S125

Description
PB14MX43S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 43T 7.54" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX43S125

BDI # 21978340

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 7.543
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
PB14MX-43S-125 MPB

COMPARE

PB14MX-43S-125 MPB

Description
PB14MX-43S-125 MPB SYNCH SPROCKET

DODGE

Part # 482179

BDI # 20509067

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.318
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 191.618
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX-43S-125

COMPARE

PB14MX-43S-125

Description
PB14MX-43S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 43GROVES

GATES

Part # 77168043

BDI # 1125980

Features

Pitch Diameter - Inch: 7.543
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 191.592
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX43S125

COMPARE

PB14MX43S125

Description
PB14MX43S125 SYNCHRONOUS SPROCKET ; 101755917

TIMKEN

Part # PB14MX43S125

BDI # 24303788

Features

Pitch Diameter - Inch: 7.543
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 191.592
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
O-43S-MPB

COMPARE

O-43S-MPB

Description
O-43S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039074

BDI # 397705

Features

Pitch Diameter - Inch: 7.544
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 191.618
Mounting Method: Rough Bore
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY