Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584652
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
1VP71 1 3/8
Description
1VP71 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 1 GROOVES 7.1" OD FB
Part # 1VP71 1 3/8
BDI # 613634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Bore - Millimeter:
34.925
Other Features:
Positive Locking System
Global Part Number GPN:
579287
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
1 B 70 SDS
Description
1 B 70 SDS V-BELT SHEAVE ; 1 GROOVES 7.35" OD BUSHED
Part # 1 B 70 SDS
BDI # 613476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580462
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
AK71 5/8
Description
AK71 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 6.95" OD FB
Part # AK71 5/8
BDI # 605624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
15.875
Other Features:
Arm Style
Global Part Number GPN:
582063
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1