10 D 120 M
Description
10 D 120 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 120 M
BDI # 613709
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581098
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10
10 5V 1250 J
Description
10 5V 1250 J V-BELT SHEAVE ; 5V BELT SIZE 12.5" OD J SERIES 10 GROOVE
Part # 10 5V 1250 J
BDI # 613759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580662
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10
10 C 120 TB
Description
10 C 120 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 120 TB
BDI # 613682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580163
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
10-5V12.50-J
Description
10-5V12.50-J V-BELT QD SHEAVE ; 10/5V12.5-J QD SHEAVE
Part # 456071
BDI # 281061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10