2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2TB154
Description
2TB154 V-BELT PULLEY SHEAVE ; 2 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B
Part # 1002815
BDI # 328504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14382
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2B154-2517
Description
2B154-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 2 GROOVE
Part # 2105009964
BDI # 650420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2
2BK160 X 1-7/16
Description
2BK160X1-7/16 V-BELT PULLEY ; 2 GRV B SEC CAST IRON 1-7/16" BORE
Part # 2BK160X1-7/16
BDI # 22701541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2BK160X 1 7/16
Description
2BK160X 1 7/16 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # 1034198
BDI # 320013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
36.525
Other Features:
Type 3
Global Part Number GPN:
15895
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2