Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 B 62 SD
Description
4 B 62 SD V-BELT SHEAVE ; 4 GROOVES 6.55" OD BUSHED
Part # 4 B 62 SD
BDI # 619190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580745
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 3V 600 SK
Description
4 3V 600 SK V-BELT SHEAVE ; 4 GROOVES 6" OD BUSHED
Part # 4 3V 600 SK
BDI # 619301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581421
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4 B 50 TB
Description
4 B 50 TB V-BELT SHEAVE ; 4 GROOVES 5.35" OD BUSHED
Part # 4 B 50 TB
BDI # 619179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580852
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.9
Outside Diameter - Millimeter:
124.46
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581002
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4