5 5V 1320 E
Description
5 5V 1320 E V-BELT SHEAVE ; 5 GROOVES 13.2" OD BUSHED
Part # 5 5V 1320 E
BDI # 621039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580777
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
5R5V132
Description
5R5V132 V-BELT PULLEY SHEAVE ; 5 GROOVE 5V BELTS 13.2" OD
Part # 1062280
BDI # 326300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14755
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
5 8V 1320 TB
Description
5 8V 1320 TB V-BELT SHEAVE ; A-1 TYPE 6" WD X 4" BORE 5 GROOVE CI
Part # 5 8V 1320 TB
BDI # 621083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580302
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
5
5TC130
Description
5TC130 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1010180
BDI # 319278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14645
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5-5V13.20-E
Description
5-5V13.20-E V-BELT QD SHEAVE ; 5/5V13.2-E QD SHEAVE
Part # 455351
BDI # 280427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
586403
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5