Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
6 B 68 SK
Description
6 B 68 SK V-BELT SHEAVE ; 6 GROOVES 7.15" OD BUSHED
Part # 6 B 68 SK
BDI # 622314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580567
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6B70R
Description
6B70R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1010834
BDI # 329921
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14842
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580719
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
6 3V 690 Q
Description
6 3V 690 Q V-BELT SHEAVE ; 6GR 3V 6.9" OD BORED FOR Q1 BUSHING
Part # 6 3V 690 Q
BDI # 21976452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
Q1
Number of Grooves:
6