8 5V 750 Q
Description
8 5V 750 Q V-BELT SHEAVE ; 8GR 5V 7.5" OD BORED FOR Q1 BUSHING
Part # 8 5V 750 Q
BDI # 21976942
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
8
8 3V 690 SK
Description
8 3V 690 SK V-BELT SHEAVE ; 3V BELT SIZE 6.9" OD SK SERIES 8 GROOVE
Part # 8 3V 690 SK
BDI # 624262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580717
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
8 B 70 SF
Description
8 B 70 SF V-BELT SHEAVE ; FIXED PITCH 8 GROOVE A/B 7.35" OD BUSHED
Part # 8 B 70 SF
BDI # 624176
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580279
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580318
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8