10LF050X3/8
Description
10LF050X3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Part # 1054394
BDI # 324823
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
10L050
Description
10L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 10L050
BDI # 614010
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573726
Pitch Diameter - Millimeter:
30.32
P10-3M-06AL
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 10GROVES 3MM P 06MM W
Part # 78820001
BDI # 1125434
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573392
Pitch Diameter - Millimeter:
30.32
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore