3MR-100S-09
Description
3MR-100S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78436081
BDI # 1105368
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.73
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
3MR-100S-15
Description
3MR-100S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78436089
BDI # 1105369
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.73
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
100-3P09-6A4
Description
100-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 100T
Part # 100-3P09-6A4
BDI # 22689129
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.73
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
100MP037M6A8
Description
100MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 100T
Part # 100MP037M6A8
BDI # 22689275
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525