Page 1 of 6

Next

Compare
110MP025MSFB6

COMPARE

110MP025MSFB6

Description
110MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110MP025MSFB6

BDI # 26274918

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 75.44
Inch - Metric: Metric
Outside Diameter - Inch: 2.78
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
110MP025MDFB8

COMPARE

110MP025MDFB8

Description
110MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110MP025MDFB8

BDI # 26274919

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 75.44
Inch - Metric: Metric
Outside Diameter - Inch: 2.78
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

110-2P06-SFM4

Description
110-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06-SFM4

BDI # 26279446

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Metric
Outside Diameter - Inch: 2.737
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

110-2P06-DFB4

Description
110-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06-DFB4

BDI # 26283343

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Metric
Outside Diameter - Inch: 2.737
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
110-2P06MDFP8

COMPARE

110-2P06MDFP8

Description
110-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 110-2P06MDFP8

BDI # 26274872

Features

Pitch Diameter - Inch: 2.756
Flange Outside Diameter - Millimeter: 75.44
Inch - Metric: Metric
Outside Diameter - Inch: 2.736
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 70
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY