13LF100X1/2
Description
13LF100X1/2 TIMING PULLEY ; 1/2" BORE 1" WD 3/8" PIT L
Part # 1054717
BDI # 324847
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
PA5-013DF090
Description
PA5-013DF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54678
BDI # 173688
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.974
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573510
Pitch Diameter - Millimeter:
39.41
Mounting Method:
Rough Bore
PL5-013DF090
Description
PL5-013DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54784
BDI # 173794
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
PA3-013DF060
Description
PA3-013DF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54451
BDI # 173461
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore