130-2P06-DFP4
Description
130-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130-2P06-DFP4
BDI # 26272923
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Metric
Outside Diameter - Inch:
3.238
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Finished Bore
130MP025-DFM4
Description
130MP025-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130MP025-DFM4
BDI # 26275012
Features
Pitch Diameter - Inch:
3.31
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84.074
Mounting Method:
Finished Bore
130MP025-SFP4
Description
130MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130MP025-SFP4
BDI # 26271641
Features
Pitch Diameter - Inch:
3.31
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84.074
Mounting Method:
Finished Bore
130MP025MSFB6
Description
130MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 130MP025MSFB6
BDI # 26274708
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
88.39
Inch - Metric:
Metric
Outside Diameter - Inch:
3.291
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84
Mounting Method:
Finished Bore
130MP025-DFB4
Description
130MP025-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 130MP025-DFB4
BDI # 26272927
Features
Pitch Diameter - Inch:
3.31
Flange Outside Diameter - Millimeter:
88.392
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
84.074
Mounting Method:
Finished Bore