140LT312-6A5
Description
140LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 140T
Part # 140LT312-6A5
BDI # 22704456
Features
Pitch Diameter - Inch:
3.636
Inch - Metric:
Inch
Outside Diameter - Inch:
3.616
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
92.354
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938