Page 1 of 3

Next

Compare
18XXH500 X 1-1/4 MPB

COMPARE

18XXH500 X 1-1/4 MPB

Description
18XXH500 SYNCHRONOUS PULLEY

TB WOODS

Part # 18XXH500

BDI # 983750

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 181.915
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
18XXH200-SK

COMPARE

18XXH200-SK

Description
18XXH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 18XXH200

BDI # 981482

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXH400-SF

COMPARE

18XXH400-SF

Description
18XXH400 SYNCHRONOUS PULLEY

TB WOODS

Part # 18XXH400

BDI # 985525

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXH300-SF

COMPARE

18XXH300-SF

Description
18XXH300 SYNCHRONOUS PULLEY

TB WOODS

Part # 18XXH300

BDI # 993878

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXHR300

COMPARE

18XXHR300

Description
18XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR300

BDI # 22718332

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY