Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
28XH400 E
Description
28XH400 E SYNCHRONOUS BELT PULLEY ; 28 TEETH 7/8" PITCH X 4" BELT WD
Part # 28XH400 E
BDI # 618144
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.938
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573872
Pitch Diameter - Millimeter:
198.095
TB28XH300
Description
TB28XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB28XH300
BDI # 612103
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573661
Pitch Diameter - Millimeter:
198.095
TB28XH200
Description
TB28XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB28XH200
BDI # 612102
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573714
Pitch Diameter - Millimeter:
198.095