8MX-33S-36
Description
8MX-33S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77183033
BDI # 1117396
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
F14MX33S20-SK
Description
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING
Part # F14MX33S20-SK
BDI # 21976134
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Bushed
14MX-33S-37
Description
14MX-33S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193033
BDI # 1094906
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
PB14MX33S68
Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB
Part # PB14MX33S68
BDI # 21978308
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX33S125
Description
PB14MX33S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 125MM WIDE MPB
Part # PB14MX33S125
BDI # 21978306
Features
Pitch Diameter - Inch:
0.228
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.224
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125