PHP 40-T10-38RSB
Description
PHP 40-T10-38RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-38RSB
BDI # 24760392
Features
Pitch Diameter - Inch:
4.762
Flange Outside Diameter - Millimeter:
125
Inch - Metric:
Metric
Outside Diameter - Inch:
4.689
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
120.96
Mounting Method:
Rough Bore
PHP 38L075RSB
Description
PHP 38L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38L075RSB
BDI # 1289023
Features
Pitch Diameter - Inch:
4.536
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.506
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
115.21
Mounting Method:
Rough Bore
PHP 38L050RSB
Description
PHP 38L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38L050RSB
BDI # 1288958
Features
Pitch Diameter - Inch:
4.536
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.506
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
115.21
Mounting Method:
Rough Bore
PHP 38L100RSB
Description
PHP 38L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38L100RSB
BDI # 1289089
Features
Pitch Diameter - Inch:
4.536
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.506
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
115.21
Mounting Method:
Rough Bore
PHP 47-T10-38RSB
Description
PHP 47-T10-38RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 47-T10-38RSB
BDI # 1292389
Features
Pitch Diameter - Inch:
4.762
Flange Outside Diameter - Millimeter:
125
Inch - Metric:
Metric
Outside Diameter - Inch:
4.689
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
120.96
Mounting Method:
Rough Bore