8MX-50S-21
Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182050
BDI # 1117447
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
8MX-50S-12
Description
8MX-50S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181050
BDI # 1117446
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
8MX-50S-36
Description
8MX-50S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183050
BDI # 1117448
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
14MX-50S-125
Description
14MX-50S-125 SYNCHRONOUS PULLEY ; 14MM P 50T 125MM BORE FOR BUSHING
Part # 77198050
BDI # 1094967
Features
Pitch Diameter - Inch:
8.771
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.783
Mounting Method:
Bushed