Features
Pitch Diameter - Inch:
5.414
Inch - Metric:
Metric
Outside Diameter - Inch:
5.359
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576982
Pitch Diameter - Millimeter:
137.51
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.414
Inch - Metric:
Metric
Outside Diameter - Inch:
5.359
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576495
Pitch Diameter - Millimeter:
137.51
Mounting Method:
Rough Bore
54LT312-6FA3
Description
54LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 54T
Part # 54LT312-6FA3
BDI # 22723805
Features
Pitch Diameter - Inch:
1.403
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Outside Diameter - Inch:
1.383
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.636
Mounting Method:
Finished Bore
54LT187-6FA3
Description
54LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 54T
Part # 54LT187-6FA3
BDI # 22723800
Features
Pitch Diameter - Inch:
1.403
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Outside Diameter - Inch:
1.383
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
35.636
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
9.474
Inch - Metric:
Metric
Outside Diameter - Inch:
9.364
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576950
Pitch Diameter - Millimeter:
240.642
Mounting Method:
Rough Bore