Page 1 of 3

Next

Compare
65MP025-SFM4

COMPARE

65MP025-SFM4

Description
65MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025-SFM4

BDI # 26271912

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 46.228
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42.037
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MSFB6

COMPARE

65MP025MSFB6

Description
65MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MSFB6

BDI # 26283923

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MDFP8

COMPARE

65MP025MDFP8

Description
65MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MDFP8

BDI # 26271512

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025-SFB3

COMPARE

65MP025-SFB3

Description
65MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025-SFB3

BDI # 26272893

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 46.228
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42.037
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
65MP025MDFB6

COMPARE

65MP025MDFB6

Description
65MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 65MP025MDFB6

BDI # 26272894

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 46.23
Inch - Metric: Metric
Outside Diameter - Inch: 1.634
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY