65MP025MSFP8
Description
65MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 65MP025MSFP8
BDI # 26272895
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025-SFP4
Description
65MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 65MP025-SFP4
BDI # 26277519
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
46.228
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore
65MP025-DFB4
Description
65MP025-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 65MP025-DFB4
BDI # 26278572
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
46.228
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore
65MP025MDFP8
Description
65MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 65MP025MDFP8
BDI # 26271512
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
46.23
Inch - Metric:
Metric
Outside Diameter - Inch:
1.634
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
65MP025-DFM4
Description
65MP025-DFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 65MP025-DFM4
BDI # 26283922
Features
Pitch Diameter - Inch:
1.655
Flange Outside Diameter - Millimeter:
46.228
Inch - Metric:
Inch
Outside Diameter - Inch:
1.635
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
42.037
Mounting Method:
Finished Bore