3MR-68S-15
Description
3MR-68S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 15MM W
Part # 78436044
BDI # 1105579
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
3MR-68S-09
Description
3MR-68S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 9MM W
Part # 78436021
BDI # 1105578
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
68-3P15-6A4
Description
68-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 68T
Part # 68-3P15-6A4
BDI # 22733682
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
68-3P09-6A4
Description
68-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 68T
Part # 68-3P09-6A4
BDI # 22733676
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9