Page 1 of 7

Next

Compare
8MX-71S-12-2012

COMPARE

8MX-71S-12-2012

Description
8MX-71S-12-2012 SYNCH SPROCKET

DODGE

Part # 481902

BDI # 20508521

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX71S21-2517

COMPARE

8MX71S21-2517

Description
8MX71S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 21MMW BORE 2517 BUSH

MARTIN SPROCKET & GR

Part # 8MX71S21-2517

BDI # 21981449

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 7.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.278
Face Width - Millimeter: 0.92

Face Width - Inch: 0.036
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 7.118
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MPC-71S-21-2517

COMPARE

8MPC-71S-21-2517

Description
8MPC71S21 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC71S21

BDI # 984664

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-21-2517

COMPARE

8MX-71S-21-2517

Description
8MX-71S-21-2517 SYNCH SPROCKET

DODGE

Part # 481942

BDI # 20508601

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX71S20-3525

COMPARE

14MX71S20-3525

Description
14MX71S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 20MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX71S20-3525

BDI # 21977654

Features

Pitch Diameter - Inch: 0.49
Flange Outside Diameter - Millimeter: 13.07
Inch - Metric: Metric
Outside Diameter - Inch: 0.486
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 12.457
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY