8MX71S21-2517
Description
8MX71S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 21MMW BORE 2517 BUSH
Part # 8MX71S21-2517
BDI # 21981449
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed
14MX71S20-3525
Description
14MX71S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 20MMW BORED 3525 BUSH
Part # 14MX71S20-3525
BDI # 21977654
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
14MX71S90-4030
Description
14MX71S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4" PD 90MMW BORED 4030 BUSH
Part # 14MX71S90-4030
BDI # 21977660
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed
8MX71S36-2517
Description
8MX71S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 36MMW BORE 2517 BUSH
Part # 8MX71S36-2517
BDI # 21981451
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed
8MX71S62-3020
Description
8MX71S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 62MMW BORE 3020 BUSH
Part # 8MX71S62-3020
BDI # 21981453
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed