2MR-80S-06
Description
2MR-80S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 6MM W
Part # 78426025
BDI # 1102794
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-80S-09
Description
2MR-80S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 9MM W
Part # 78426050
BDI # 1102795
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
80-2P06-IA4
Description
80-2P06-IA4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 80T
Part # 80-2P06-IA4
BDI # 22729195
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
80MP025-6A4
Description
80MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALU 5/16" BORE 80T
Part # 80MP025-6A4
BDI # 21528755
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35