98LT187-6A3
Description
98LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 98T
Part # 98LT187-6A3
BDI # 22728701
Features
Pitch Diameter - Inch:
2.545
Inch - Metric:
Inch
Outside Diameter - Inch:
2.525
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.643
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
98LT312-6A5
Description
98LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 98T
Part # 98LT312-6A5
BDI # 22728720
Features
Pitch Diameter - Inch:
2.545
Inch - Metric:
Inch
Outside Diameter - Inch:
2.525
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.643
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
98LT187-6A5
Description
98LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 98T
Part # 98LT187-6A5
BDI # 22728707
Features
Pitch Diameter - Inch:
2.545
Inch - Metric:
Inch
Outside Diameter - Inch:
2.525
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.643
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
98LT312-6A3
Description
98LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 98T
Part # 98LT312-6A3
BDI # 22728713
Features
Pitch Diameter - Inch:
2.545
Inch - Metric:
Inch
Outside Diameter - Inch:
2.525
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.643
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938