Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
22.225
Other Features:
Positive Locking System
Global Part Number GPN:
579343
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584825
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
P38-8MGT-30
Description
P38-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083038
BDI # 1125698
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
1VP62 5/8
Description
1VP62 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 5.95" OD FINISH BORE
Part # 1VP62 5/8
BDI # 613620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
15.875
Other Features:
Positive Locking System
Global Part Number GPN:
579274
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
PB8MX-22S-21
Description
PB8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152022
BDI # 1126075
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore