Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.28
Outside Diameter - Millimeter:
642.112
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13299
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
2/5V2800E
Description
2/5V2800E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008389
BDI # 649713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
582934
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
5/5V2800F
Description
5/5V2800F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008468
BDI # 652668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3 | Bore Size 4 has No Keyway
Global Part Number GPN:
582959
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
QD156H200
Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T
Part # QD156H200
BDI # 22735962
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8