8MX56S62-2517
Description
8MX56S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.61" PD 62MMW BORE 2517 BUSH
Part # 8MX56S62-2517
BDI # 21981425
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.219
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
8MX56S21-2012
Description
8MX56S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.61" PD 21MMW BORE 2012 BUSH
Part # 8MX56S21-2012
BDI # 21981421
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.219
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
8MX56S36-2012
Description
8MX56S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.61" PD 36MMW BORE 2012 BUSH
Part # 8MX56S36-2012
BDI # 21981423
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.219
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
8MX56S12-2012
Description
8MX56S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 56T 5.55"OD 12MMW BORE2012 BUSH
Part # 8MX56S12-2012
BDI # 21975686
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.219
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed