PB14MX34S68
Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH
Part # PB14MX34S68
BDI # 21445647
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX34S125
Description
PB14MX34S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 34T 5.96" PD 125MM WIDE MPB
Part # PB14MX34S125
BDI # 21978312
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX34S90
Description
PB14MX34S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 34T 5.96" PD 90MM WIDE MPB
Part # PB14MX34S90
BDI # 21978314
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.47
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
F14MX34S20-SK
Description
F14MX34S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96"PD 20MMW BORE SK BUSHING
Part # F14MX34S20-SK
BDI # 21976138
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Bushed
F14MX34S37-SK
Description
F14MX34S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96"PD 37MMW BORE SK BUSHING
Part # F14MX34S37-SK
BDI # 21976140
Features
Pitch Diameter - Inch:
0.235
Flange Outside Diameter - Millimeter:
6.465
Inch - Metric:
Metric
Outside Diameter - Inch:
0.231
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.965
Mounting Method:
Bushed