Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore
21MP025-DFP2
Description
21MP025-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 21MP025-DFP2
BDI # 26273910
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-3SP4
Description
21MP025-3SP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 21MP025-3SP4
BDI # 26271664
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-SFM2
Description
21MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 21MP025-SFM2
BDI # 26274752
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore