Page 1 of 2

Next

Compare
19-3M09M6FA6

COMPARE

19-3M09M6FA6

Description
19-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 19T

B & B MANUFACTURING

Part # 19-3M09M6FA6

BDI # 22719294

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.685
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
19-3M06M6A6

COMPARE

19-3M06M6A6

Description
19-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 19T

B & B MANUFACTURING

Part # 19-3M06M6A6

BDI # 22719264

Features

Pitch Diameter - Inch: 0.709
Inch - Metric: Metric
Outside Diameter - Inch: 0.685
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
19-3M09M6A6

COMPARE

19-3M09M6A6

Description
19-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 19T

B & B MANUFACTURING

Part # 19-3M09M6A6

BDI # 22719288

Features

Pitch Diameter - Inch: 0.709
Inch - Metric: Metric
Outside Diameter - Inch: 0.685
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY

COMPARE

19-3P09MDFP4

Description
19-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 19-3P09MDFP4

BDI # 26274669

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.685
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

19-3P09MSFA4

Description
19-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 19-3P09MSFA4

BDI # 26273351

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.685
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY