Page 1 of 6

Next

Compare
PB28MXL025

COMPARE

PB28MXL025

Description
PB28MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260128

BDI # 1126038

Features

Pitch Diameter - Inch: 0.713
Flange Outside Diameter - Millimeter: 22.733
Inch - Metric: Inch
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 18.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB28MXL012

COMPARE

PB28MXL012

Description
PB28MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260284

BDI # 1126037

Features

Pitch Diameter - Inch: 0.713
Flange Outside Diameter - Millimeter: 22.733
Inch - Metric: Inch
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 18.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025M3FP8

COMPARE

28MP025M3FP8

Description
28MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28MP025M3FP8

BDI # 26273896

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 11

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025-SFP3

COMPARE

28MP025-SFP3

Description
28MP025-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28MP025-SFP3

BDI # 26283439

Features

Pitch Diameter - Inch: 0.713
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Inch
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18.11
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025MSFM6

COMPARE

28MP025MSFM6

Description
28MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28MP025MSFM6

BDI # 26283443

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY